
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-24
Zoro #
G1007626
UPC #
606540011706
Country of Origin
China
Dimensions
Height
4.8"
Width
9.3"
Depth
2.5"
Battery Size
D
Details
Features
LED Indicator, Volume Control, Telescopic Antenna, Carrying Handle, Speaker
Number of Batteries
3
Product Type
Radio Tuner
Description
Go retro with this QFX R-24 Retro AM FM SW1 and SW2 Portable Radio from the QFX Retro Collection! Enjoy your favorite AM, FM and shortwave radio stations. You can even plug in headphones to listen without disturbing others. Enjoy the powerful sound of this retro styled, handheld 4 band radio!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.