Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.630in Euro Step Bits 0.500in SH

  • Mfr # CSB4.0.630.13

  • Zoro # G610384702


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.630"
Shank Length (In.)
1/2"
Cut Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB4.0.630.13
Zoro #
G610384702
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.630"
Shank Length (In.)
1/2"
Cut Diameter
1/2 in

Description

Euro Step Bits Are designed to cut a mortise with a step in a door edge for accepting euro groove hardware. Common brands are Hoppe and GU. This tool is to be used in a hand held router with a template.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.