Zoro Homepage

1-1/4in Bevel Undermount with Bearing 1/2in SH

  • Mfr # CSS10.114.13

  • Zoro # G910387021


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/4"
Length of Cut
1"
Angle
10°
Overall Length (In.)
3-1/8"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS10.114.13
Zoro #
G910387021
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/4"
Length of Cut
1"
Overall Length (In.)
3-1/8"
Shank Length (In.)
1/2"
Thickness
1/2 in to 3/4 in

Details

Angle
10°

Description

The Bevel Undermount Bit is a chamfer tool for solid surface designed to meet flush with the material that is mounted under the face of the top material. This tool has special geometry to withstand the difficult to machine characteristics of solid surface. The tool makes cut to allow the top and bottom material to make a joint seamlessly at an angle. Bearing: SBESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.