Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in R Beading Roundover Bits With Bearing 3-1/4in CL

  • Mfr # CRB4.314.134.12.114

  • Zoro # G110386312


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3-1/4"
Length of Cut
1-3/4"
Shank Length (In.)
1/2"
Radius (In.)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRB4.314.134.12.114
Zoro #
G110386312
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3-1/4"
Length of Cut
1-3/4"
Shank Length (In.)
1/2"
Radius (In.)
1-1/4"

Description

Beading Roundover Bits are essential for putting a radius on edges of material with a bead. Bearings are on the bottom to allow for the same radius dimension across the edge of the material. Can be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.