Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH

  • Mfr # CSS12.118.14

  • Zoro # G710384794


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/8"
Length of Cut
1"
Overall Length (In.)
3-5/16"
Shank Length (In.)
1/2"
Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS12.118.14
Zoro #
G710384794
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/8"
Length of Cut
1"
Overall Length (In.)
3-5/16"
Shank Length (In.)
1/2"

Details

Angle
14°
Bearing
SBE150

Description

Solid Surface Repairs Bits are used to clean edges of solid surface stock to allow for a more seamless join. These tools can be used together for the material to make a beveled joint. Both tools used best in a handheld router with a template.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.