Zoro Homepage

1-1/8in Straight Template Bit with Bearing 1/2in SH

  • Mfr # CTB1.118.2.12

  • Zoro # G910384518


product price: $70.19
/ea

Key Features

Cutter Dia.
1-1/8"
Length of Cut
2"
Shank Length (In.)
1/2"
Overall Length (In.)
4"
Bearing
SBE150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB1.118.2.12
Zoro #
G910384518
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/8"
Length of Cut
2"
Shank Length (In.)
1/2"
Overall Length (In.)
4"

Details

Bearing
SBE150

Description

The Straight Template router bit is a multipurposed tool that is great for template cutting parts, joints and internal cuts. These bits have the ability to plunge. The bearing is mounted on the shank portion of the cutter. Used with templates attached to workpieces as the bearing is guided against the template fixed to the workpiece created a copy of the template. This can be used in a table top or handheld router.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.