Zoro Homepage

10in Double Sided Melamine & Solid Surface Saw Blades 5/8in Bore

  • Mfr # CS11.10.58.80

  • Zoro # G210106810


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2 lb.
Plate Thickness
0.085"
Blade Diameter
10"
Hook Angle
-5
Cutting Depth
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11.10.58.80
Zoro #
G210106810
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.085"
Blade Diameter
10"
Cutting Depth
5/8"

Details

Tool Weight
2 lb.
Hook Angle
-5
Tooth Grind
TCG
Kerf
0.115"

Description

The best option for chip-free top and bottom, cuts in double sided materials such as melamine, double faced high and low pressure laminates. To use in radial or table saws. Pinhole Legend: 2/7/42 - A - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.