
120mm Split Scoring Saw Blades 22mm Bore
Mfr # CS14.120.22.2x12
Zoro # G310106550
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
22 mm
Hook Angle
12
Plate Thickness
2.0 mm
Kerf
2.8-3.6 mm
Tooth Grind
ATB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS14.120.22.2x12
Zoro #
G310106550
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Depth
22 mm
Plate Thickness
2.0 mm
Blade Diameter
120 mm
Details
Hook Angle
12
Kerf
2.8-3.6 mm
Tooth Grind
ATB
Tool Weight
2 lb.
Description
For scoring of plastic laminated board materials in conjunction with panel sizing saw blades TC on table saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.