Zoro Homepage

125mm Split Scoring Saw Blades 22mm Bore

  • Mfr # CS14.125.22.2x12

  • Zoro # G810106449


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
2.0 mm
Hook Angle
12
Tool Weight
2 lb.
Cutting Depth
22 mm
Kerf
2.8-3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS14.125.22.2x12
Zoro #
G810106449
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
2.0 mm
Cutting Depth
22 mm
Blade Diameter
125 mm

Details

Hook Angle
12
Tool Weight
2 lb.
Kerf
2.8-3.6 mm
Tooth Grind
ATB

Description

For scoring of plastic laminated board materials in conjunction with panel sizing saw blades TC on table saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.