Zoro Homepage

1/2in - 1-1/4in Glue Joint Bits 1/2in SH

  • Mfr # CMB2.112.12

  • Zoro # G110386756


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/2"
Length of Cut
1-1/4"
Thickness
1/2 in to 1-1/4 in
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMB2.112.12
Zoro #
G110386756
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/2"
Length of Cut
1-1/4"
Thickness
1/2 in to 1-1/4 in
Shank Length (In.)
1/2"

Description

Glue Joint Bits are used for increasing the surface area of edges before they are glued together. The tools are designed with a reversible pattern so tongue and groove can be cut with the same tool. This tool can be used on a point-to-point machine, handheld or shaper with a guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.