Zoro Homepage

1/2in Ball Nose Upcut Solid Carbide Bit 4inL

  • Mfr # RSC10.120.15

  • Zoro # G910386727


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
2"
Overall Length (In.)
4"
Shank Length (In.)
1/2"
Radius (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC10.120.15
Zoro #
G910386727
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
2"
Overall Length (In.)
4"
Shank Length (In.)
1/2"
Radius (In.)
1/4"

Description

The Ball Nose Upcut Solid Carbide Bit is used for leaving a groove with a radius in the bottom, shaping solid wood for millwork and decorative cuts. These are excellent for producing rounds and contours on CNC machines. Best used in 5 axis, point-to-point, router tables, and some handheld routers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.