Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Center Pilot Staggertooth 4-1/4in L

  • Mfr # CST3.12.234.13

  • Zoro # G910384549


product price: $55.25
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
2-3/4"
Overall Length (In.)
4-1/4"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST3.12.234.13
Zoro #
G910384549
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
2-3/4"
Overall Length (In.)
4-1/4"
Shank Length (In.)
1/2"

Description

The Center Pilot Staggertooth router bit has a plunge tip that allows the tool to penetrate material and use the pilot as a guide against the frame to trim material to the edge. This tool is used primarily in the Mobile Home and RV industry. When the frame can act as a template. Does not give great finish because edges are capped later in production

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.