Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Double Sided Melamine & Solid Surface Saw Blades 1in Bore

  • Mfr # CS11.12.1.100

  • Zoro # G810106784


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.095"
Cutting Depth
1"
Kerf
0.126"
Tooth Grind
TCG
Tool Weight
2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11.12.1.100
Zoro #
G810106784
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.095"
Cutting Depth
1"
Blade Diameter
12"

Details

Kerf
0.126"
Tooth Grind
TCG
Tool Weight
2 lb.
Hook Angle
-5

Description

The best option for chip-free top and bottom, cuts in double sided materials such as melamine, double faced high and low pressure laminates. To use in radial or table saws. Pinhole Legend: 2/7/42 - A - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.