Zoro Homepage

1/2in Fiber Glass Bits Solid Carbide Bit 3in L

  • Mfr # RSC12.120.11

  • Zoro # G810386605


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1"
Overall Length (In.)
3"
Shank Length (In.)
1/2"
Tooth Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC12.120.11
Zoro #
G810386605
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"
Overall Length (In.)
3"
Shank Length (In.)
1/2"

Details

Tooth Type
Fine
End Type
End Mill

Description

Solid Carbide Burr Bits are used mostly in cutting composite and fiberglass materials. If solid carbide burr bits aren't performing on your composite or fiberglass application you may consider diamond tooling. We offer PCD router bits special tailored to machine abrasive materials such as fiberglass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.