Zoro Homepage

1/2in Flush Trim Double Bearing 1/2in SH

  • Mfr # CTB5.12.2.13

  • Zoro # G210384973


product price: $60.19
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
2"
Overall Length (In.)
4-1/2"
Shank Length (In.)
1/2"
Bearing
SBE115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB5.12.2.13
Zoro #
G210384973
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
2"
Overall Length (In.)
4-1/2"
Shank Length (In.)
1/2"

Details

Bearing
SBE115

Description

The Double Bearing Flush Trim router bit has a double bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The double bearing is used when the template or pattern is thicker than normal. The double edged bearings give the template or work piece more stability. Best used in hand held router or shaper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.