Zoro Homepage

1/2in Flush Trim Solid Carbide with Bearing 1/2in SH

  • Mfr # RSC46.120.14

  • Zoro # G010386368


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"
Bearing
B-500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC46.120.14
Zoro #
G010386368
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"

Details

Bearing
B-500

Description

Solid carbide Flush Trim Router bits take trim bits to the next level. The shear of the flutes gives a great finish on the top or bottom surface depending on the direction. The shear also facilitates better chip ejection than standard trim bits. This allows the tool to last and run longer. Used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.