Zoro Homepage

1/2in Four Flute Finishing/Roughing Compression Solid Carbide Bit 3-1/2inL

  • Mfr # RSC43.120.12

  • Zoro # G810384625


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-3/8"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"
Upcut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC43.120.12
Zoro #
G810384625
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-3/8"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"

Details

Upcut
3/4 in

Description

Four Flute Downcut Finishing Roughing router bits have two flutes with finishing edges and two flutes with serrated edges and are used when feed speed is required to be high or there is a lot of material to remove from the workpiece. The compression geometry allows for great finish on top and bottom of the material. The common applications are sizing, trimming and removing lots of material quickly. Increase the number of flutes if faster feedrate is required. Great for solid wood, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.