Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Glue Line Rip Saw Blades 1in Bore

  • Mfr # CS4.12.1.36

  • Zoro # G810106982


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2 lb.
Plate Thickness
0.110"
Kerf
0.160"
Hook Angle
20
Blade Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4.12.1.36
Zoro #
G810106982
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.110"
Blade Diameter
12"
Cutting Depth
1"

Details

Tool Weight
2 lb.
Kerf
0.160"
Hook Angle
20
Tooth Grind
TCG

Description

The clearest cutting rip blades for all glue line applications on hard or soft woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.