Zoro Homepage

12in Glue Line Rip Saw Blades 3-1/8in Bore

  • Mfr # CS4.12.318.36B

  • Zoro # G410106894


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12"
Tooth Grind
TCG
Tool Weight
2 lb.
Cutting Depth
3-1/8"
Plate Thickness
0.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4.12.318.36B
Zoro #
G410106894
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
12"
Cutting Depth
3-1/8"
Plate Thickness
0.110"

Details

Tooth Grind
TCG
Tool Weight
2 lb.
Kerf
0.150"
Hook Angle
20
Pin Hole
C

Description

The clearest cutting rip blades for all glue line applications on hard or soft woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.