Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Plunge Panel Pilot One Flute 3-1/2in L

  • Mfr # CPB1.12.1316.13

  • Zoro # G310386426


product price: $16.99
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1-3/16"
Shank Length (In.)
1/2"
Overall Length (In.)
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB1.12.1316.13
Zoro #
G310386426
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-3/16"
Shank Length (In.)
1/2"
Overall Length (In.)
3-1/2"

Description

The Plunge Panel Pilot router bit has a plunge tip that allows the tool to penetrate material and use the pilot as a guide to trim material to the edge. This tool is used primarily in the Mobile Home and RV industry. Typically used for machining wall panels, floor, and roof trusses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.