Zoro Homepage

12in Rip Saw Blades Anti-Kickback 1in Bore

  • Mfr # CS2.12.1.28

  • Zoro # G310106864


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.087"
Tool Weight
2 lb.
Kerf
0.126"
Blade Diameter
12"
Cutting Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2.12.1.28
Zoro #
G310106864
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.087"
Blade Diameter
12"
Cutting Depth
1"

Details

Tool Weight
2 lb.
Kerf
0.126"
Hook Angle
20
Tooth Grind
ATB

Description

For ripping and cross-cutting of solid wood and board materials on table saws, special sawing machines, with chip limiter to reduce kickbacks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.