Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Slow Spiral Upshear Roughing Solid Carbide Bit 4inL

  • Mfr # RSC25.120.13

  • Zoro # G910386338


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-3/4"
Shank Length (In.)
1/2"
Overall Length (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC25.120.13
Zoro #
G910386338
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-3/4"
Shank Length (In.)
1/2"
Overall Length (In.)
4"

Description

Slow Spiral Upcut Roughing router bits are used when the top surface of the material doesn't need to have an excellent finish. The Slow Spiral geometry facilitates excellent cutting in hardwoods, solid surface, HDPE, LDPE, HPL and other hard plastics. Upshear router bits are preferred when chip evacuation is most important. The common applications are sizing, trimming and removing large amounts of material quickly. Increase the number of flutes if fast feedrate is required. Used on 5 axis, point-to-point machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.