Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Soft Plastics O Flute Solid Carbide Bit 3-1/2inL

  • Mfr # RSC30.120.26

  • Zoro # G910386819


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-5/8"
Shank Length (In.)
1/2"
Overall Length (In.)
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC30.120.26
Zoro #
G910386819
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-5/8"
Shank Length (In.)
1/2"
Overall Length (In.)
3-1/2"

Description

Soft Plastic O Flute router bits are used for machining plastic materials such as PVC, Styrene, ABS, HDPE. Upshear bits are more commonly used to help reduce chips melting together back to the base material. Downshear bits are more common for thinner materials that need the downshear force to assist in workpiece clamping. Typically smaller diameters are used to part material for yield.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.