Zoro Homepage

1/2in Two Flute Compression Solid Carbide Bit 3inL

  • Mfr # RSC40.120.38

  • Zoro # G110386565


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Shank Length (In.)
1/2"
Overall Length (In.)
3"
GRADE
6% Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC40.120.38
Zoro #
G110386565
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Shank Length (In.)
1/2"
Overall Length (In.)
3"

Details

GRADE
6% Cobalt
Upcut
5/16 in

Description

Compression Solid Carbide Bits are the go-to router bit for panel processing. The tool has downshear geometry in the top portion of the tool to facilitate in perfect top surface finish and upshear geometry to facilitate in perfect bottom surface finish. if faster feed rate is required increase the number of flutes to accommodate. Used in point to point machines, handheld routers, and router tables. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.