Zoro Homepage

1/2in Upshear Solid Carbide Bit 3-1/2inL

  • Mfr # RSC17.120.33

  • Zoro # G110386466


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/2"
Shank Length (In.)
1/2"
Overall Length (In.)
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC17.120.33
Zoro #
G110386466
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/2"
Shank Length (In.)
1/2"
Overall Length (In.)
3-1/2"

Description

Upcut router bits are used when the top surface of the material doesn't need to have an excellent finish. Upshear bits if used to part material leave excellent finish on the bottom of the panel. Upshear router bits are preferred when chip evacuation is most important. Not recommended for softer materials such as MDF because there is a chance for material tear out at the top of the panel. The common applications are grooving and pocketing. Increase the number of flutes if fast feedrate is required. Great for solid wood, chipboard, laminates, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.