Zoro Homepage

12mm Boring, Dowel Drill Bits 77mm Long

  • Mfr # DB.120.77L

  • Zoro # G310384569


product price: $33.15
/ea

Key Features

Overall Length
77 mm
Cut Diameter
12 mm
Rotation
Left Hand
Shank Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB.120.77L
Zoro #
G310384569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
77 mm
Cut Diameter
12 mm
Shank Size
10 mm

Details

Rotation
Left Hand

Description

Carbide Tipped Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The drills have a 'W' tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.