Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Deg Dovetail Bits 1/2in SH

  • Mfr # CDB1.12.12.12

  • Zoro # G310386778


product price: $40.55
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1/2"
Overall Length (In.)
2-1/2"
Shank Length (In.)
1/2"
Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB1.12.12.12
Zoro #
G310386778
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/2"
Overall Length (In.)
2-1/2"
Shank Length (In.)
1/2"

Details

Angle
14°

Description

Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.