Zoro Homepage

1/4in Dado Solid Carbide Bit 1-1/2inL

  • Mfr # RSC3.140.12

  • Zoro # G910386826


product price: $15.29
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Angle
FLUSH
Overall Length (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC3.140.12
Zoro #
G910386826
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Overall Length (In.)
1-1/2"
Guide Width
1/8 in

Details

Angle
FLUSH

Description

The Dado Solid Carbide Bit is used for trimming on laminates and has a short, flat pilot for dado cleaning The tool has a pilot end eliminating the need for bearings. Tool leaves a clean finish on laminate tops. Used in handheld routers, table mounted routers, router tables, and laminate trimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.