Zoro Homepage

1/4in Euro Trim Bits With Bearing 1/4in SH

  • Mfr # CTB12.12.14

  • Zoro # G610386645


product price: $29.69
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1/4"
Shank Length (In.)
1/4"
Overall Length (In.)
1-5/8"
Bearing
SBE115-ES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB12.12.14
Zoro #
G610386645
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/4"
Shank Length (In.)
1/4"
Overall Length (In.)
1-5/8"

Details

Bearing
SBE115-ES

Description

Euro Trim Bits are designed with a slight bevel that allow for a smooth cut that reduces the need for filing. The bit is equipped with a square bearing that has a special Teflon make up the has very little friction to promote sliding. The bearing leaves no mark on base material. The square bearing acts as a guide and prevents any material build up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.