
1/4in Fiber Glass Bits Solid Carbide Bit 2-1/2in L
Mfr # RSC12.140.10
Zoro # G310386600
product price: $40.59
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
7/8"
Overall Length (In.)
2-1/2"
Shank Length (In.)
1/4"
Tooth Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC12.140.10
Zoro #
G310386600
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
7/8"
Overall Length (In.)
2-1/2"
Shank Length (In.)
1/4"
Details
Tooth Type
Fine
End Type
Plunge V Point
Description
Solid Carbide Burr Bits are used mostly in cutting composite and fiberglass materials. If solid carbide burr bits aren't performing on your composite or fiberglass application you may consider diamond tooling. We offer PCD router bits special tailored to machine abrasive materials such as fiberglass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.