Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in Flush Trim Two Flute 1/4in SH

  • Mfr # CTB3.14.34.14

  • Zoro # G810386827


product price: $22.19
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2-1/2"
Bearing
SBE100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB3.14.34.14
Zoro #
G810386827
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2-1/2"

Details

Bearing
SBE100

Description

The Two Flute Flush Trim router bit has a bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The 2 flutes give the tool the potential for fast feed rates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.