Zoro Homepage

14in Glue Line Rip Saw Blades 2in Bore

  • Mfr # CS4.14.2.36

  • Zoro # G010106898


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.120"
Cutting Depth
2"
Kerf
0.169"
Blade Diameter
14"
Tooth Grind
TCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4.14.2.36
Zoro #
G010106898
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.120"
Cutting Depth
2"
Blade Diameter
14"

Details

Kerf
0.169"
Tooth Grind
TCG
Tool Weight
2 lb.
Hook Angle
20
Pin Hole
B

Description

The clearest cutting rip blades for all glue line applications on hard or soft woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.