
14in Heavy Duty Rip Saw Blades 1in Bore
Mfr # CS3.14.1.32
Zoro # G810106739
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Hook Angle
20
Tool Weight
2 lb.
Kerf
0.170"
Plate Thickness
0.120"
Tooth Grind
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3.14.1.32
Zoro #
G810106739
UPC #
-
Country of Origin
Germany
Dimensions
Plate Thickness
0.120"
Cutting Depth
1"
Blade Diameter
14"
Details
Hook Angle
20
Tool Weight
2 lb.
Kerf
0.170"
Tooth Grind
F
Description
Specially designed for heavy duty ripping in hard or soft woods. Pinhole and Keyway Legend 2 keyways 20x5mm - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.