Zoro Homepage

1/4in Hole and Flush Trim Solid Carbide Bit

  • Mfr # RSC4.140.11

  • Zoro # G910386734


product price: $19.55
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Angle
45°
Overall Length (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC4.140.11
Zoro #
G910386734
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Overall Length (In.)
1-1/2"

Details

Angle
45°

Description

The Hole and Flush Trim Router bit is used where laminate is adhered over material openings with no backing. The router bit plunges into laminate and copied the edge of the surrounding material. The pilot edge is integrated into the body of the bit eliminating the need for a bearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.