Zoro Homepage

1/4in Low Helix Upshear O Flute Solid Carbide Bit 2-1/2in L

  • Mfr # RSC32.140.10

  • Zoro # G010384517


product price: $33.85
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/8"
Overall Length (In.)
2-1/2"
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC32.140.10
Zoro #
G010384517
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8"
Overall Length (In.)
2-1/2"
Shank Length (In.)
1/4"

Description

Low Helix O Flute Solid Carbide bits are an excellent choice for machining acrylic, soft and hard plastics with a smooth finish. Examples of materials are acrylic stone, Corian, coroplast, LDPE, PVC, Teflon, and other thermoplastics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.