Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in R Boring Point Roundover 3/4in CL

  • Mfr # CRB5.34.38.14.14

  • Zoro # G810386759


product price: $36.89
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Radius (In.)
1/4"
Cut Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB5.34.38.14.14
Zoro #
G810386759
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Radius (In.)
1/4"
Cut Diameter
1/4 in

Description

Boring Point Roundover Bits are designed to create a flat bottom groove with radii on opposite edges. The edges can be smooth radius or beaded radius depending on depth. An alternative application is an edge radius.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.