Zoro Homepage

1/4in R Core Box Bits 1/2in SH

  • Mfr # CFB3.12.114.12

  • Zoro # G310387041


product price: $33.69
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Overall Length (In.)
2-7/8"
Radius (In.)
1/4"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB3.12.114.12
Zoro #
G310387041
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Overall Length (In.)
2-7/8"
Radius (In.)
1/4"
Shank Length (In.)
1/2"

Description

The Core Box Bits is used for putting half rounds in material. Often used in millwork, signs and other decorative applications. Typically used for the perimeter groove in serving and cutting boards. Can be used in 5 axis, point-to-point machines, handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.