Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in R Cove And Bead Bit with Bearing 1/4in SH

  • Mfr # CBP8.1516.14

  • Zoro # G610384788


product price: $46.59
/ea

Key Features

Cutter Dia.
1-5/16"
Length of Cut
5/8"
Shank Length (In.)
1/4"
Radius (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP8.1516.14
Zoro #
G610384788
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-5/16"
Length of Cut
5/8"
Shank Length (In.)
1/4"
Radius (In.)
1/4"

Description

The Cove and Bead Bit is an edge profile that has two opposite contours of the same radius separated by a step fillet. The contours meet flush with the top and bottom edge of the material. This tool is to be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.