Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in R Ogee Fillet with Bearing 1/2in SH

  • Mfr # CBP9.158.12

  • Zoro # G010384821


product price: $51.39
/ea

Key Features

Cutter Dia.
1-5/8"
Length of Cut
11/16"
Radius (In.)
1/4"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBP9.158.12
Zoro #
G010384821
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-5/8"
Length of Cut
11/16"
Radius (In.)
1/4"
Shank Length (In.)
1/2"

Description

The Ogee Fillet Bit, as the name suggests is the classic Ogee profile with a filet in the top portion of the profile. The Ogee has two opposite contours of the same radius. This tool is to be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.