1/4in R Roman Ogee Bit with Bearing 1-1/2in CL

  • Mfr # CBS9.112.1116.14.14

  • Zoro # G910384624


product price:  $46.39
/ea

Key Features

Cutter Dia.
1-1/2"
Length of Cut
11/16"
Shank Length (In.)
1/4"
Radius (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS9.112.1116.14.14
Zoro #
G910384624
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/2"
Length of Cut
11/16"
Shank Length (In.)
1/4"
Radius (In.)
1/4"

Description

The Roman Ogee is the reverse of the normal Ogee. The tool has a convex curve coming off the bearing the leads into a concave curve. To be used in a handheld router bit or a shaper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.