Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in R Rounding Edge Straight O Flute Solid Carbide Bit 2-1/2in L

  • Mfr # RSC34.140.12

  • Zoro # G510386387


product price: $40.59
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/8"
Overall Length (In.)
2-1/2"
Radius (In.)
1/4"
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC34.140.12
Zoro #
G510386387
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8"
Overall Length (In.)
2-1/2"
Radius (In.)
1/4"
Shank Length (In.)
1/4"
Opening Size
9/32 in
Plastic Size
1/4 in
Cut Length
1/16 in

Description

Rounding Edge O Flute router bits are designed for edge trimming plastic and acrylic panels with a radius. The tool can be used to part but must put 1/16in into the spoilboard. Straight flute geometry lends itself towards edge machining rather than parting. The tool in the photo has upcut geometry. The SKUS listed are equipped with straight flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.