Zoro Homepage

1/4in R Small Pilot Roundover 5/8in CL

  • Mfr # CRB2.58.12.14.14

  • Zoro # G310387119


product price: $30.99
/ea

Key Features

Cutter Dia.
5/8"
Length of Cut
1/2"
Radius (In.)
1/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB2.58.12.14.14
Zoro #
G310387119
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1/2"
Radius (In.)
1/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2-1/8"

Description

Small Pilot Roundover Bits are used to add a radius to edges of materials where clearance is tight. This is typically channels or edges obstructed but other fixtures or material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.