Zoro Homepage

1/4in R Specialty Molding Bit with Bearing 1/2in SH

  • Mfr # CBP20.1.12.14

  • Zoro # G110386718


product price: $65.49
/ea

Key Features

Cutter Dia.
1"
Length of Cut
1-11/16"
Shank Length (In.)
1/2"
Overall Length (In.)
3-5/16"
Bead Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP20.1.12.14
Zoro #
G110386718
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1-11/16"
Shank Length (In.)
1/2"
Overall Length (In.)
3-5/16"
Bead Diameter
1/4 in

Description

Specialty Molding Bits are a collection of bits that have a few different profiles designed for molding and finishing detail pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.