
1/4in Slow Spiral O Flute Solid Carbide Bit 2-1/2inL
Mfr # RSC28.140.11
Zoro # G110386503
product price: $37.25
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
3/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2-1/2"
Shear Type
Upcut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC28.140.11
Zoro #
G110386503
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
3/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2-1/2"
Details
Shear Type
Upcut
Description
Slow Spiral O Flute Solid Carbide bits are an excellent choice for machining acrylic, soft and hard plastics with a smooth finish. Examples of materials are acrylic stone, Corian, coroplast, LDPE, PVC, Teflon, and other thermoplastics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.