
14in Standard Cut-off Saw Blades 1in Bore
Mfr # CS7.14.1.80
Zoro # G910106554
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Plate Thickness
0.109"
Cutting Depth
1"
Hook Angle
5
Kerf
0.150"
Tooth Grind
ATB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS7.14.1.80
Zoro #
G910106554
UPC #
-
Country of Origin
Germany
Dimensions
Plate Thickness
0.109"
Cutting Depth
1"
Blade Diameter
14"
Details
Hook Angle
5
Kerf
0.150"
Tooth Grind
ATB
Tool Weight
2 lb.
Description
Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.