Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14mm Boring, Dowel Drill Bits 57mm Long

  • Mfr # DB3.140.57R

  • Zoro # G310386716


product price: $47.45
/ea

Key Features

Overall Length
57 mm
Cut Diameter
14 mm
Rotation
Right Hand
Shank Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB3.140.57R
Zoro #
G310386716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57 mm
Cut Diameter
14 mm
Shank Size
10 mm

Details

Rotation
Right Hand

Description

Carbide Tipped Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The drills have a 'W' tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.