Zoro Homepage

15 Deg Bevel Laminate Trim Bit With Bearing 1/4in SH

  • Mfr # CTB11.14.14.15

  • Zoro # G110386480


product price: $22.99
/ea

Key Features

Cutter Dia.
1/4"
Shank Length (In.)
1/4"
Angle
15°
Cut Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB11.14.14.15
Zoro #
G110386480
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Shank Length (In.)
1/4"
Cut Height
1/4 in

Details

Angle
15°

Description

Bevel Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.