Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16in Chamfer Bit 22.5 Degree With Bearing 1/2in SH

  • Mfr # CBC2.1516.12.22 12

  • Zoro # G810384946


product price: $35.79
/ea

Key Features

Cutter Dia.
15/16"
Depth
7/8 in
Shank Length (In.)
1/2"
Angle
22.5°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC2.1516.12.22 12
Zoro #
G810384946
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
15/16"
Depth
7/8 in
Shank Length (In.)
1/2"

Details

Angle
22.5°

Description

Chamfer Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.