Zoro Homepage

160mm Scoring Blades 55mm Bore

  • Mfr # CS20.160.55.36

  • Zoro # G910106776


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
55 mm
Tool Weight
2 lb.
Kerf
4.4/5.4 mm
Blade Diameter
160 mm
Pin Hole
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS20.160.55.36
Zoro #
G910106776
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
55 mm
Blade Diameter
160 mm

Details

Tool Weight
2 lb.
Kerf
4.4/5.4 mm
Pin Hole
C

Description

For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/9/110 - A 3/7/70 - B 3/7/66 - C 3/11/70 - D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.