Zoro Homepage

16in Combination Saw Blades 1in Bore

  • Mfr # CS5.16.1.80

  • Zoro # G210106933


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.120"
Tooth Grind
4ATB+R
Tool Weight
2 lb.
Blade Diameter
16"
Kerf
0.165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS5.16.1.80
Zoro #
G210106933
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.120"
Blade Diameter
16"
Cutting Depth
1"

Details

Tooth Grind
4ATB+R
Tool Weight
2 lb.
Kerf
0.165"
Hook Angle
15

Description

This blade is specially designed for ripping and cross-cutting in solid wood, plywood and particle boards. The best solution where one blade can be used in different types of cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.